Zoro Homepage

68.13 L, 28.75 W, Glossy White/Matte White, Solid Surface White Stone

  • Mfr # VRTSS673026

  • Zoro # G402836273


product price: $5,476.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Width
28.75
Color
Glossy White/Matte White
Material
Solid Surface White Stone
Height
27.75
Finish
Glossy White/Matte White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTSS673026
Zoro #
G402836273
UPC #
663370942624
Country of Origin
China

Dimensions

Length
68.13
Width
28.75
Height
27.75

Details

Color
Glossy White/Matte White
Material
Solid Surface White Stone
Finish
Glossy White/Matte White
Includes
Bathtub;Drain
Weight
245.23
Features

Description

Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden Arcticstone 68-inch slipper solid surface pedestal tub with drain will wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in an elegant matte white to bring high design into your space, and its interior and inner rim are polished to a glossy finish to make cleaning and care easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.