Zoro Homepage

70.06 L, 33.44 W, Glossy White, Acrylic

  • Mfr # VTRS723432SA

  • Zoro # G504245621


product price: $1,559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
70.06
Width
33.44
Color
Glossy White
Material
Acrylic
Height
31.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTRS723432SA
Zoro #
G504245621
UPC #
196507008899
Country of Origin
China

Dimensions

Length
70.06
Width
33.44
Height
31.88

Details

Color
Glossy White
Material
Acrylic
Finish
Glossy White
Includes
Bathtub;Drain
Features
Acrylic construction for strong durability, Freestanding installation, Single slipper design, 52.1 gallon tub capacity, Overall dimensions: (L)70-1/16" x (W1)33-7/16" x (W2)26-3/4" x (H1)31-7/8" x (H2)24-13/16", Includes overflow and drain, Designed for long-lasting durability, End drain placement, Water depth is 14-5/16" to overflow, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Finished in brilliant glossy white on all sides
Weight
97.02

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 70-inch acrylic freestanding tub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future. Tub drain is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.