Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71.63 L, 31.5 W, White/Matte Black, Cast Iron

  • Mfr # VCTDE7232NL0

  • Zoro # G902838166


product price: $2,330.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Length
71.63
Width
31.5
Color
White/Matte Black
Material
Cast Iron
Height
25.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCTDE7232NL0
Zoro #
G902838166
UPC #
663370853395
Country of Origin
China

Dimensions

Length
71.63
Width
31.5
Height
25.31

Details

Color
White/Matte Black
Material
Cast Iron
Finish
White/Matte Black
Includes
Bathtub;Tub Feet
Weight
435.5
Features
Drilled for deck mount faucets 7" center to center, Fabricated from high quality cast iron material, Clawfoot tub installation, Overall dimensions: (L)71-5/8" x (W)31-1/2" x (H)25-5/16", Water depth is 15-15/16" to overflow, Designed for long-lasting durability, Easy-to-clean, Freestanding and wall mount tub filler ready, Bathtub (but not feet) finished in glossy white enamel on all sides and rim

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 72-inch cast iron double ended clawfoot tub (no faucet drillings) will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence. Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.