Zoro Homepage

71.63 L, 32.88 W, Glossy White/Matte Gray, Solid Surface White Stone

  • Mfr # VRTOV713422WG

  • Zoro # G102835958


product price: $5,117.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Width
32.88
Color
Glossy White/Matte Gray
Material
Solid Surface White Stone
Height
22.25
Finish
Glossy White/Matte Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTOV713422WG
Zoro #
G102835958
UPC #
663370943003
Country of Origin
China

Dimensions

Length
71.63
Width
32.88
Height
22.25

Details

Color
Glossy White/Matte Gray
Material
Solid Surface White Stone
Finish
Glossy White/Matte Gray
Includes
Bathtub;Drain
Weight
335.63
Features
Constructed from resin and aluminum solid surface white stone, Freestanding installation, Overall dimensions: (L)71-5/8" x (W)32-7/8" x (H)22-1/4", 95 gallon tub capacity, Water depth is 14-15/16" to overflow, Includes integral overflow slot and brass pop-up drain, Center drain placement, Designed for long-lasting durability, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair, Finished in elegant matte grey on exterior, polished glossy white on interior and tub rim

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden Arcticstone 72-inch egg shaped solid surface freestanding tub with drain will wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in a sultry matte grey to bring a uniquely sensual designer influence into your space, while its interior and inner rim are a polished glossy white to ensure simple care and cleaning over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.