
71.63 L, 32.88 W, Glossy White/Matte White, Solid Surface White Stone
Mfr # VRTOV713422
Zoro # G302836403
product price: $4,938.99
/eaKey Features
Width
32.88
Color
Glossy White/Matte White
Material
Solid Surface White Stone
Height
22.25
Finish
Glossy White/Matte White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRTOV713422
Zoro #
G302836403
UPC #
663370942983
Country of Origin
China
Dimensions
Length
71.63
Width
32.88
Height
22.25
Details
Color
Glossy White/Matte White
Material
Solid Surface White Stone
Finish
Glossy White/Matte White
Includes
Bathtub;Drain
Weight
335.63
Features
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden Arcticstone 72-inch egg shaped solid surface freestanding tub with drain will wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in an elegant matte white to bring high design into your space, and its interior and inner rim are polished to a glossy finish to make cleaning and care easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.