Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72.06 L, 30.88 W, White/Matte Black, Cast Iron

  • Mfr # VCT7D7231NC0

  • Zoro # G502837644


product price: $2,447.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Length
72.06
Width
30.88
Color
White/Matte Black
Material
Cast Iron
Height
29.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT7D7231NC0
Zoro #
G502837644
UPC #
663370853654
Country of Origin
China

Dimensions

Length
72.06
Width
30.88
Height
29.31

Details

Color
White/Matte Black
Material
Cast Iron
Finish
White/Matte Black
Includes
Bathtub;Tub Feet
Weight
446
Features
Drilled for deck mount faucets 7" center to center, Painted white exterior, Double slipper tub for added comfort, Overall dimensions: (L)72-1/16" x (W)30-7/8" x (H)29-5/16", Heavy cast lion paw feet, Water depth is 14-15/16" to overflow, 30 gallon tub capacity, Deck drilled for tub filler, Bathtub (but not feet) finished in glossy white enamel on all sides and rim

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 72-inch cast iron double slipper clawfoot tub with 7-inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence. Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.