72.44 L, 35.69 W, Glossy White, Acrylic

  • Mfr # VTOV733623JN

  • Zoro # G304245616


product price:  $1,559.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
72.44
Width
35.69
Color
Glossy White
Material
Acrylic
Height
24.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTOV733623JN
Zoro #
G304245616
UPC #
196507009001
Country of Origin
China

Dimensions

Length
72.44
Width
35.69
Height
24.19

Details

Color
Glossy White
Material
Acrylic
Finish
Glossy White
Includes
Bathtub
Weight
142.7
Features
Acrylic construction for strong durability, Freestanding installation, Double ended design, 48 gallon tub capacity, Overall dimensions: (L)72-7/16" x (W)35-11/16" x (H)24-3/16", Bathtub includes tub drain, Water depth is 14" to overflow, Freestanding and wall mount tub filler ready, Shut off valve required for faucet valve, Finished in brilliant glossy white on all sides

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 72-inch oval acrylic freestanding tub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future. Featuring integral waste and overflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.