Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alcove Bathtubs, 48 L, 32 W, White, Acrylic

  • Mfr # VTDE483222L

  • Zoro # G3086389


product price: $730.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Length
48
Width
32
Color
White
Material
Acrylic
Height
21.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTDE483222L
Zoro #
G3086389
UPC #
663370827389
Country of Origin
China

Dimensions

Length
48
Width
32
Height
21.63
Width (In.)
32
Height (In.)
21.63
Length (In.)
48
Depth to Overflow (Inch)
13.75

Details

Item
Alcove Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub
Weight
59.53
Features
Acrylic construction with fiberglass and resin reinforcement, Fits in a standard alcove tub space, Overall dimensions: (L)48" x (W)32" x (H)21-5/8", Tile flange on 3 sides, Water depth is 13-3/4" to overflow, Right/Left-handed drain placement, 43.6 gallon tub capacity, Ergonomic design, Wall mount tub filler ready, Finished in brilliant glossy white on all exposed sides
Collection
Ambry
Drain Included
No
Weight (Lbs.)
59.53
ADA Compliant
FALSE
Installation Type
Alcove
Capacity (Gal.)
43.6
Faucet Mount
Wall Mount
Theme
Modern
Drain Placement
Left
Faucet Holes
0

Description

Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 48-inch acrylic alcove tub with left hand drain hole will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.