Alcove Bathtubs, 54 L, 30 W, White, Acrylic

  • Mfr # VTAP543023R

  • Zoro # G3092226


product price:  $538.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Length
54
Width
30
Color
White
Material
Acrylic
Height
22.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAP543023R
Zoro #
G3092226
UPC #
663370732799
Country of Origin
China

Dimensions

Length
54
Width
30
Height
22.75
Width (In.)
30
Height (In.)
22.75
Length (In.)
54
Depth to Overflow (Inch)
15.38

Details

Item
Alcove Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub
Features
Acrylic over fiberglass, Fits in a standard alcove tub space, provides more interior space because of bowed front apron, Overall dimensions: (L)54" x (W)30" x (H)22-3/4", Tile flange on 3 sides, Water depth is 15-3/8", Right/Left-handed drain placement, Integral arm rests, Ergonomic design, 54.3 gallon tub capacity, Wall mount tub filler ready, Finished in brilliant glossy white on all exposed sides
Weight
59.53
Weight (Lbs.)
59.53
Theme
Modern
Drain Included
No
Faucet Mount
Wall Mount
Drain Placement
Right
Collection
Aqua Eden
Capacity (Gal.)
54.3
Faucet Holes
0
ADA Compliant
FALSE
Installation Type
Alcove

Description

Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 54-inch acrylic alcove tub with right hand drain hole and arm rest will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.