Clawfoot Bathtubs, 48 L, 30.18 W, White/Oil Rubbed Bronze, Cast Iron

  • Mfr # VCT3D483018NT5

  • Zoro # G3106585


product price:  $1,522.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Length
48
Width
30.18
Color
White/Oil Rubbed Bronze
Material
Cast Iron
Height
21.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCT3D483018NT5
Zoro #
G3106585
UPC #
663370669620
Country of Origin
China

Dimensions

Length
48
Width
30.18
Height
21.88
Width (In.)
30.18
Height (In.)
21.88
Length (In.)
48
Depth to Overflow (Inch)
10.06

Details

Item
Clawfoot Bathtubs
Color
White/Oil Rubbed Bronze
Material
Cast Iron
Finish
White/Oil Rubbed Bronze
Includes
Bathtub;Tub Feet
Weight
207
Features
Fabricated from high quality cast iron material, Hand-smoothed painted white exterior, White porcelain enamel interior, Overall dimensions: (L)48" x (W)30-1/8" x (H)21-7/8", Water depth is 10-1/16" to overflow, 32 gallon tub capacity, Built-in adjuster on tub feet for uneven floors, Tub wall mount tub filler ready, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Faucet Holes
2
Weight (Lbs.)
207
ADA Compliant
FALSE
Faucet Centers
3-3/8
Drain Placement
Reversible
For Use with Model Number
VCTNT5
Installation Type
Clawfoot
Tub Style
Roll Top
Drain Included
No
Faucet Mount
Tub Wall Mount
Capacity (Gal.)
32
Collection
Aqua Eden
Tub Feet Finish
Oil Rubbed Bronze
Theme
Traditional

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 48-inch cast iron roll top clawfoot tub with 3-3/8 inch wall drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.