Clawfoot Bathtubs, 54 L, 30.31 W, White/White, Cast Iron

  • Mfr # VCT7D5431BW

  • Zoro # G3103417


product price: $2,510.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Length
54
Width
30.31
Color
White/White
Material
Cast Iron
Height
28.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT7D5431BW
Zoro #
G3103417
UPC #
663370815157
Country of Origin
China

Dimensions

Length
54
Width
30.31
Height
28.56
Height (In.)
28.56
Width (In.)
30.31
Length (In.)
54
Depth to Overflow (Inch)
12.88

Details

Item
Clawfoot Bathtubs
Color
White/White
Material
Cast Iron
Finish
White/White
Includes
Bathtub;Tub Feet
Weight
243.5
Features
Fabricated from high quality cast iron material, Single slipper tub for added comfort, Overall dimensions: (L)53-15/16" x (W1)30-5/16" x (W2)28-15/16" x (H1)28-9/16" x (H2)23-5/8", Water depth is 12-7/8" to overflow, Designed for long-lasting durability, 33.86 gallon tub capacity, Drilled for deck mount faucets 7" center to center, Deck drilled for tub filler, Bathtub finished in glossy white enamel on all sides and rim, feet finished in glossy white
Faucet Centers
7
Tub Feet Finish
White
Capacity (Gal.)
33.86
Collection
Tazatina
Theme
Traditional
ADA Compliant
FALSE
Installation Type
Clawfoot
Drain Placement
Reversible
Weight (Lbs.)
243.5
Faucet Mount
Deck Mount
Tub Style
Single Slipper
For Use with Model Number
NHVCTZBW
Drain Included
No
Faucet Holes
2

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 54-inch cast iron slipper clawfoot tub with 7-inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.