Clawfoot Bathtubs, 56.69 L, 30.31 W, White/Polished Brass, Cast Iron

  • Mfr # VCTND5731B2

  • Zoro # G3108764


product price: $2,690.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Length
56.69
Width
30.31
Color
White/Polished Brass
Material
Cast Iron
Height
29.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCTND5731B2
Zoro #
G3108764
UPC #
663370815324
Country of Origin
China

Dimensions

Length
56.69
Width
30.31
Height
29.13
Depth to Overflow (Inch)
13
Width (In.)
30.31
Length (In.)
56.69
Height (In.)
29.13

Details

Item
Clawfoot Bathtubs
Color
White/Polished Brass
Material
Cast Iron
Finish
White/Polished Brass
Includes
Bathtub;Tub Feet
Features
Fabricated from high quality cast iron material, Single slipper tub for added comfort, Overall dimensions: (L)56-11/16" x (W1)29-5/16" x (W2)30-5/16" x (H1)22-7/16" x (H2)29-1/8", Water depth is 13" to overflow, Designed for long-lasting durability, 36.77 gallon tub capacity, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Weight
263
Installation Type
Clawfoot
Tub Feet Finish
Polished Brass
Theme
Traditional
Drain Included
No
For Use with Model Number
NHVCTZB2
Faucet Mount
Freestanding or Wall Mount
Capacity (Gal.)
36.77
ADA Compliant
FALSE
Faucet Holes
0
Drain Placement
Reversible
Tub Style
Single Slipper
Collection
Tazatina
Weight (Lbs.)
263

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 57-inch cast iron slipper clawfoot tub without faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.