Clawfoot Bathtubs, 56.88 L, 30.5 W, White/Oil Rubbed Bronze, Cast Iron

  • Mfr # VCT7D5731B5

  • Zoro # G3088717


product price:  $2,589.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Length
56.88
Width
30.5
Color
White/Oil Rubbed Bronze
Material
Cast Iron
Height
29.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCT7D5731B5
Zoro #
G3088717
UPC #
663370815263
Country of Origin
China

Dimensions

Length
56.88
Width
30.5
Height
29.5
Height (In.)
29.5
Length (In.)
56.88
Width (In.)
30.5
Depth to Overflow (Inch)
13.06

Details

Item
Clawfoot Bathtubs
Color
White/Oil Rubbed Bronze
Material
Cast Iron
Finish
White/Oil Rubbed Bronze
Includes
Bathtub;Tub Feet
Features
Fabricated from high quality cast iron material, Single slipper tub for added comfort, Overall dimensions: (L)56-7/8" x (W1)29-1/2" x (W2)30-1/2" x (H1)22-5/8" x (H2)29-1/2", Water depth is 13-1/16" to overflow, Designed for long-lasting durability, 36.77 gallon tub capacity, Drilled for deck mount faucets 7" center to center, Deck drilled for tub filler, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Weight
263
Tub Style
Single Slipper
Drain Placement
Reversible
Installation Type
Clawfoot
Weight (Lbs.)
263
Tub Feet Finish
Oil Rubbed Bronze
Collection
Tazatina
Faucet Mount
Deck Mount
Capacity (Gal.)
36.77
Theme
Traditional
For Use with Model Number
NHVCTZB5
Faucet Centers
7
ADA Compliant
FALSE
Faucet Holes
2
Drain Included
No

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 57-inch cast iron slipper clawfoot tub with 7-inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.