Clawfoot Bathtubs, 57 L, 28 W, White/Brushed Nickel, Cast Iron

  • Mfr # VCTND5728NT8

  • Zoro # G3104397


product price:  $2,330.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
57
Width
28
Color
White/Brushed Nickel
Material
Cast Iron
Height
28.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCTND5728NT8
Zoro #
G3104397
UPC #
663370815003
Country of Origin
China

Dimensions

Length
57
Width
28
Height
28.13
Length (In.)
57
Depth to Overflow (Inch)
16.13
Height (In.)
28.13
Width (In.)
28

Details

Item
Clawfoot Bathtubs
Color
White/Brushed Nickel
Material
Cast Iron
Finish
White/Brushed Nickel
Includes
Bathtub;Tub Feet
Weight
320.1
Features
Fabricated from high quality cast iron material, Single slipper tub for added comfort, Overall dimensions: (L)56-15/16" x (W)27-15/16" x (H1)24" x (H2)28-1/8", Water depth is 16-1/8" to overflow, Designed for long-lasting durability, 50.26 gallon tub capacity, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Weight (Lbs.)
320.1
For Use with Model Number
VCTNT8
Theme
Traditional
Installation Type
Clawfoot
Capacity (Gal.)
50.26
Faucet Holes
0
Drain Included
No
Collection
Onamia
Drain Placement
Reversible
Tub Style
Single Slipper
Faucet Mount
Freestanding or Wall Mount
ADA Compliant
FALSE
Tub Feet Finish
Brushed Nickel

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 57-inch cast iron slipper clawfoot tub without faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.