
Clawfoot Bathtubs, 57 L, 28 W, White/Polished Chrome, Cast Iron
Mfr # VCTND5728NT1
Zoro # G3101947
product price:Â $2,151.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Length
57
Width
28
Color
White/Polished Chrome
Material
Cast Iron
Height
28.13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCTND5728NT1
Zoro #
G3101947
UPC #
663370814983
Country of Origin
China
Dimensions
Length
57
Width
28
Height
28.13
Height (In.)
28.13
Depth to Overflow (Inch)
16.13
Length (In.)
57
Width (In.)
28
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 57-inch cast iron slipper clawfoot tub without faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.