Clawfoot Bathtubs, 60 L, 30.5 W, White/Brushed Nickel, Cast Iron

  • Mfr # VCT7D603017NB8

  • Zoro # G3108974


product price: $2,930.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Length
60
Width
30.5
Color
White/Brushed Nickel
Material
Cast Iron
Height
22.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCT7D603017NB8
Zoro #
G3108974
UPC #
663370727887
Country of Origin
China

Dimensions

Length
60
Width
30.5
Height
22.25
Depth to Overflow (Inch)
13.31
Height (In.)
22.25
Width (In.)
30.5
Length (In.)
60

Details

Item
Clawfoot Bathtubs
Color
White/Brushed Nickel
Material
Cast Iron
Finish
White/Brushed Nickel
Includes
Bathtub;Tub Feet
Features
Hand-smoothed painted white exterior, White porcelain enamel interior, Overall dimensions: (L)60" x (W)30-1/2" x (H)22-1/4", Built-in adjuster on tub feet for uneven floors, Water depth is 13-5/16" to overflow, 52.3 gallon tub capacity, Deck Drilled for Tub Filler, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Weight
290.4
Drain Included
No
Installation Type
Clawfoot
Capacity (Gal.)
52.3
Theme
Traditional
Faucet Holes
2
Drain Placement
Center
Faucet Centers
7
ADA Compliant
FALSE
Tub Feet Finish
Brushed Nickel
Faucet Mount
Deck Mount
Tub Style
Double Ended
Collection
Aqua Eden
For Use with Model Number
VCTNB8
Weight (Lbs.)
290.4

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 60-inch cast iron double ended clawfoot tub with 7-inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.