
Clawfoot Bathtubs, 66.56 L, 29.5 W, White/Oil Rubbed Bronze, Cast Iron
Mfr # VCT7D6630NF5
Zoro # G3087877
product price: $2,611.99
/eaKey Features
Length
66.56
Width
29.5
Color
White/Oil Rubbed Bronze
Material
Cast Iron
Height
29.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCT7D6630NF5
Zoro #
G3087877
UPC #
663370728181
Country of Origin
China
Dimensions
Length
66.56
Width
29.5
Height
29.5
Depth to Overflow (Inch)
14.38
Length (In.)
66.56
Width (In.)
29.5
Height (In.)
29.5
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 67-inch cast iron single slipper clawfoot tub with 7-inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.