Clawfoot Bathtubs, 66.56 L, 29.5 W, White/Polished Chrome, Cast Iron

  • Mfr # VCTND6630NF1

  • Zoro # G3092558


product price:  $2,522.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Length
66.56
Width
29.5
Color
White/Polished Chrome
Material
Cast Iron
Height
29.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCTND6630NF1
Zoro #
G3092558
UPC #
663370728204
Country of Origin
China

Dimensions

Length
66.56
Width
29.5
Height
29.5
Height (In.)
29.5
Length (In.)
66.56
Width (In.)
29.5
Depth to Overflow (Inch)
14.38

Details

Item
Clawfoot Bathtubs
Color
White/Polished Chrome
Material
Cast Iron
Finish
White/Polished Chrome
Includes
Bathtub;Tub Feet
Features
Hand-smoothed painted white exterior, White porcelain enamel interior, Overall dimensions: (L)66-9/16" x (W)29-1/2" x (H1)23-5/8" x (H2)29-1/2", Built-in adjuster on tub feet for uneven floors, Water depth is 14-3/8", 51.5 gallon tub capacity, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Weight
353.65
Faucet Mount
Freestanding or Wall Mount
ADA Compliant
FALSE
Installation Type
Clawfoot
Tub Style
Single Slipper
Weight (Lbs.)
353.65
Theme
Traditional
Faucet Holes
0
Tub Feet Finish
Polished Chrome
Drain Placement
Reversible
Collection
Aqua Eden
For Use with Model Number
VCTNF1
Drain Included
No
Capacity (Gal.)
51.5

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 67-inch cast iron single slipper clawfoot tub (no faucet drillings) will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.