This item is Discontinued.

Aqua Eden Clawfoot Bathtubs, 66.94 L, 30.69 W, White/Oil Rubbed Bronze, Cast Iron VCT7D673122ZB5

This item is Discontinued.

Aqua Eden

Clawfoot Bathtubs, 66.94 L, 30.69 W, White/Oil Rubbed Bronze, Cast Iron (Discontinued)

Mfr # VCT7D673122ZB5
Zoro # G3092777
UPC # 663370728075
Country of Origin China
Category Bath Tubs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VCT7D673122ZB5
Zoro #
G3092777
UPC #
663370728075
Country of Origin
China

Dimensions

Length
66.94
Width
30.69
Height
29.13
Depth to Overflow (Inch)
13.38
Height (In.)
29.13
Length (In.)
66.94
Width (In.)
30.69

Details

Item
Clawfoot Bathtubs
Color
White/Oil Rubbed Bronze
Material
Cast Iron
Finish
White/Oil Rubbed Bronze
Includes
Bathtub;Tub Feet
Weight
317.46
Features
Hand-smoothed painted white exterior, White porcelain enamel interior, Overall dimensions: (L)66-15/16" x (W)30-11/16" x (H1)22-13/16" x (H2)29-1/8", Built-in adjuster on tub feet for uneven floors, Water depth is 13-3/8", 49.4 gallon tub capacity, Deck drilled for tub filler, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Capacity (Gal.)
49.4
Drain Placement
Reversible
Faucet Holes
2
Tub Style
Single Slipper
Collection
Aqua Eden
Installation Type
Clawfoot
Drain Included
No
Faucet Centers
7
ADA Compliant
FALSE
Faucet Mount
Deck Mount
Tub Feet Finish
Oil Rubbed Bronze
Theme
Traditional
Weight (Lbs.)
317.46
For Use with Model Number
NHVCTZB5

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 67-inch cast iron single slipper clawfoot tub with 7-inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.