Clawfoot Bathtubs, 71.63 L, 29.75 W, White, Cast Iron

  • Mfr # VCT7DS7231NLW

  • Zoro # G3090397


product price: $2,241.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Length
71.63
Width
29.75
Color
White
Material
Cast Iron
Height
27.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT7DS7231NLW
Zoro #
G3090397
UPC #
663370558528
Country of Origin
China

Dimensions

Length
71.63
Width
29.75
Height
27.75
Width (In.)
29.75
Depth to Overflow (Inch)
14.38
Height (In.)
27.75
Length (In.)
71.63

Details

Item
Clawfoot Bathtubs
Color
White
Material
Cast Iron
Finish
White
Includes
Bathtub;Tub Feet
Weight
455
Features
Fabricated from high quality cast iron material, Double slipper tub for added comfort, Overall dimensions: (L)71-5/8" X (W)29-3/4" X (H)27-3/4", Water depth is 14-3/8" to overflow, 55 gallon tub capacity, Drilled for deck mount faucets 7" center to center, Designed for long-lasting durability, Deck drilled for tub filler, Bathtub finished in glossy white enamel on all sides and rim, feet finished in glossy white
Capacity (Gal.)
55
Tub Feet Finish
White
Collection
Aqua Eden
For Use with Model Number
VCTNLW
Faucet Centers
7
ADA Compliant
FALSE
Installation Type
Clawfoot
Faucet Mount
Deck Mount
Drain Included
No
Theme
Traditional
Drain Placement
Center
Tub Style
Double Slipper
Faucet Holes
2
Weight (Lbs.)
455

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 72-inch cast iron double slipper clawfoot tub with 7-inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.