Clawfoot Bathtubs, 71.63 L, 29.75 W, White/Polished Brass, Cast Iron

  • Mfr # VCT7DS7231NL2

  • Zoro # G3099479


product price:  $2,330.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Length
71.63
Width
29.75
Color
White/Polished Brass
Material
Cast Iron
Height
27.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCT7DS7231NL2
Zoro #
G3099479
UPC #
663370558498
Country of Origin
China

Dimensions

Length
71.63
Width
29.75
Height
27.75
Width (In.)
29.75
Height (In.)
27.75
Depth to Overflow (Inch)
14.38
Length (In.)
71.63

Details

Item
Clawfoot Bathtubs
Color
White/Polished Brass
Material
Cast Iron
Finish
White/Polished Brass
Includes
Bathtub;Tub Feet
Features
Fabricated from high quality cast iron material, Double slipper tub for added comfort, Overall dimensions: (L)71-5/8" X (W)29-3/4" X (H)27-3/4", Water depth is 14-3/8" to overflow, 55 gallon tub capacity, Drilled for deck mount faucets 7" center to center, Designed for long-lasting durability, Deck drilled for tub filler, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Weight
455
Faucet Mount
Deck Mount
Capacity (Gal.)
55
For Use with Model Number
VCTNL2
Faucet Centers
7
Tub Style
Double Slipper
ADA Compliant
FALSE
Drain Included
No
Weight (Lbs.)
455
Drain Placement
Center
Tub Feet Finish
Polished Brass
Faucet Holes
2
Collection
Aqua Eden
Theme
Traditional
Installation Type
Clawfoot

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 72-inch cast iron double slipper clawfoot tub with 7-inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.