Clawfoot Bathtubs, 71.63 L, 29.75 W, White/Polished Chrome, Cast Iron

  • Mfr # VCTNDS7231NL1

  • Zoro # G3107109


product price:  $2,151.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Length
71.63
Width
29.75
Color
White/Polished Chrome
Material
Cast Iron
Height
27.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCTNDS7231NL1
Zoro #
G3107109
UPC #
663370558429
Country of Origin
China

Dimensions

Length
71.63
Width
29.75
Height
27.75
Depth to Overflow (Inch)
14.38
Length (In.)
71.63
Height (In.)
27.75
Width (In.)
29.75

Details

Item
Clawfoot Bathtubs
Color
White/Polished Chrome
Material
Cast Iron
Finish
White/Polished Chrome
Includes
Bathtub;Tub Feet
Features
Fabricated from high quality cast iron material, Double slipper tub for added comfort, Overall dimensions: (L)71-5/8" X (W)29-3/4" X (H)27-3/4", Water depth is 14-3/8" to overflow, 55 gallon tub capacity, No faucet drillings, Designed for long-lasting durability, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Weight
455
Capacity (Gal.)
55
Theme
Traditional
Weight (Lbs.)
455
Drain Placement
Center
ADA Compliant
FALSE
Collection
Aqua Eden
Faucet Holes
0
For Use with Model Number
VCTNL1
Tub Style
Double Slipper
Drain Included
No
Installation Type
Clawfoot
Tub Feet Finish
Polished Chrome
Faucet Mount
Freestanding or Wall Mount

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 72-inch cast iron double slipper clawfoot tub (no faucet drillings) will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.