Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic

  • Mfr # VTSQ512823

  • Zoro # G3083729


product price:  $1,436.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Length
51.19
Width
27.56
Color
White
Material
Acrylic
Height
22.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSQ512823
Zoro #
G3083729
UPC #
663370732812
Country of Origin
China

Dimensions

Length
51.19
Width
27.56
Height
22.81
Depth to Overflow (Inch)
15.38
Width (In.)
27.56
Length (In.)
51.19
Height (In.)
22.81

Details

Item
Freestanding Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub;Drain
Weight
96
Features
Acrylic construction for strong durability, 34" of ample interior floor space, Overall dimensions: (L)51-3/16" x (W)27-9/16" x (H)22-13/16", Bathtub includes tub drain with overflow, Designed for long-lasting durability, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Finished in brilliant glossy white on all sides
Installation Type
Freestanding
Faucet Mount
Freestanding or Wall Mount
Collection
Aqua Eden
Drain Placement
Reversible
Faucet Holes
0
Theme
Modern
ADA Compliant
FALSE
Capacity (Gal.)
52.2
Weight (Lbs.)
96
Drain Included
Yes

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 51 in. acrylic freesranding tub with drain will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.