Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic

  • Mfr # VTRS522928

  • Zoro # G3085208


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Length
51.75
Width
29.94
Color
White
Material
Acrylic
Height
27.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTRS522928
Zoro #
G3085208
UPC #
663370732751
Country of Origin
China

Dimensions

Length
51.75
Width
29.94
Height
27.94
Depth to Overflow (Inch)
17.63
Height (In.)
27.94
Length (In.)
51.75
Width (In.)
29.94

Details

Item
Freestanding Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub;Drain
Weight
82
Features
Acrylic construction for strong durability, 38" of ample interior floor space, Overall dimensions: (L)51-3/4" x (W)29-15/16" x (H1)26-9/16" x (H2)27-15/16", Bathtub includes tub drain with overflow, Designed for long-lasting durability, Water depth is 17-5/8" to overflow, 51.6 gallon tub capacity, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Finished in brilliant glossy white on all sides
Theme
Modern
Drain Placement
Reversible
Capacity (Gal.)
51.6
Weight (Lbs.)
82
Collection
Aqua Eden
Installation Type
Freestanding
Faucet Mount
Freestanding or Wall Mount
Faucet Holes
0
ADA Compliant
FALSE
Drain Included
Yes

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 52 in. acrylic freesranding tub with drain will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.