Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic

  • Mfr # VTRS523030

  • Zoro # G3083914


product price: $1,166.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Length
51.75
Width
29.94
Color
White
Material
Acrylic
Height
29.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTRS523030
Zoro #
G3083914
UPC #
663370732775
Country of Origin
China

Dimensions

Length
51.75
Width
29.94
Height
29.94
Depth to Overflow (Inch)
17.31
Height (In.)
29.94
Width (In.)
29.94
Length (In.)
51.75

Details

Item
Freestanding Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub;Drain
Weight
85
Features
Acrylic construction for strong durability, Freestanding installation, Raised seat height for added comfort, Overall dimensions: (L)51-3/4" x (W)29-15/16" x (H1)26" x (H2)29-15/16", Bathtub includes tub drain with overflow, Water depth is 17-5/16" to overflow, 48.4 gallon tub capacity, Designed for long-lasting durability, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Finished in brilliant glossy white on all sides
ADA Compliant
FALSE
Drain Placement
Reversible
Faucet Holes
0
Collection
Aqua Eden
Weight (Lbs.)
85
Faucet Mount
Freestanding or Wall Mount
Capacity (Gal.)
48.4
Theme
Modern
Installation Type
Freestanding
Drain Included
Yes

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 52 in. acrylic freesranding tub with drain will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.