Freestanding Bathtubs, 59.45 L, 28.38 W, White, Acrylic

  • Mfr # VTRS592826Q

  • Zoro # G3083065


product price:  $1,343.99
/ea
Free Shipping & Returns

Key Features

Length
59.45
Width
28.38
Color
White
Material
Acrylic
Height
26.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTRS592826Q
Zoro #
G3083065
UPC #
663370772269
Country of Origin
China

Dimensions

Length
59.45
Width
28.38
Height
26.75
Width (In.)
28.38
Depth to Overflow (Inch)
14.38
Length (In.)
59.45
Height (In.)
26.75

Details

Item
Freestanding Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub;Drain
Weight
75
Features
Acrylic construction for strong durability, Freestanding installation, Single slipper design, 50 gallon tub capacity, Overall dimensions: (L)59-7/16" x (W1)28-3/8" x (W2)27-3/16" x (H1)26-3/4" x (H2)21-5/8", Includes overflow and drain, Designed for long-lasting durability, End drain placement, Water depth is 14-3/8" to overflow, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Finished in brilliant glossy white on all sides
Faucet Holes
0
Weight (Lbs.)
75
Faucet Mount
Freestanding or Wall Mount
Collection
Freesia
ADA Compliant
FALSE
Capacity (Gal.)
50
Theme
Modern
Tub Style
Single Slipper
Drain Placement
Reversible
Drain Included
Yes
Installation Type
Freestanding

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 60 in. acrylic single slipper freestanding tub with drain will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.