Zoro Homepage

Freestanding Bathtubs, 63 L, 29.5 W, White, Acrylic

  • Mfr # VT7DE633023

  • Zoro # G3091270


product price: $1,522.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
63
Width
29.5
Color
White
Material
Acrylic
Height
22.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT7DE633023
Zoro #
G3091270
UPC #
663370772405
Country of Origin
China

Dimensions

Length
63
Width
29.5
Height
22.81
Height (In.)
22.81
Depth to Overflow (Inch)
15.19
Width (In.)
29.5
Length (In.)
63

Details

Item
Freestanding Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub;Drain
Features
Acrylic construction for strong durability, Freestanding installation, Double ended design, 57 gallon tub capacity, Overall dimensions: (L)63" x (W)29-1/2" x (H)22-13/16", Includes drain and deck for faucet installation, Designed for long-lasting durability, Center drain placement, Water depth is 15-3/16" to overflow, Deck drilled for tub filler, Finished in brilliant glossy white on all sides
Weight
85
Weight (Lbs.)
85
Tub Style
Double Ended
ADA Compliant
FALSE
Faucet Centers
7
Capacity (Gal.)
57
Installation Type
Freestanding
Drain Placement
Center
Theme
Modern
Faucet Holes
2
Collection
Aqua Eden
Drain Included
Yes
Faucet Mount
Deck Mount

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 63 in. acrylic freestanding tub with 7 in. faucet drillings will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.