Freestanding Bathtubs, 63.38 L, 28.75 W, White, Acrylic

  • Mfr # VTRS632927

  • Zoro # G3085944


product price: $1,433.99
/ea
Free Shipping & Returns

Key Features

Length
63.38
Width
28.75
Color
White
Material
Acrylic
Height
26.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTRS632927
Zoro #
G3085944
UPC #
663370772320
Country of Origin
China

Dimensions

Length
63.38
Width
28.75
Height
26.38
Height (In.)
26.38
Width (In.)
28.75
Length (In.)
63.38
Depth to Overflow (Inch)
14.25

Details

Item
Freestanding Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub;Drain
Weight
79
Features
Acrylic construction for strong durability, Freestanding installation, Single slipper design, 48 gallon tub capacity, Overall dimensions: (L)63-3/8" x (W)28-3/4" x (H1)26-3/8" x (H2)21-7/16", Includes overflow and drain, Designed for long-lasting durability, End drain placement, Water depth is 14-1/4" to overflow, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Finished in brilliant glossy white on all sides
Theme
Modern
Drain Included
Yes
Faucet Holes
0
Collection
Aqua Eden
ADA Compliant
FALSE
Weight (Lbs.)
79
Tub Style
Single Slipper
Faucet Mount
Freestanding or Wall Mount
Drain Placement
Reversible
Installation Type
Freestanding
Capacity (Gal.)
48

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 63 in. acrylic single slipper freestanding tub with drain will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.