Shop AQUA EDEN
See all product information
Create Account
NHVCTZT0 Tudor Brass Tub Feet, 4 Pieces (Set), Matte Black
- Mfr # NHVCTZT0
- Zoro # G803055761
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Brass
Length
7.31
Includes
Tub Feet
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NHVCTZT0
- Zoro #
- G803055761
- UPC #
- 663370853760
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Brass
- Includes
- Tub Feet
- Color
- Matte Black
- Features
- Solid brass construction, Built-in adjusters, Eagle claw & ball design, 4 pieces per set, Designed for long-lasting durability
- Weight
- 12.4
Dimensions
- Length
- 7.31
- Height
- 2.75
- Width
- 5.13
Description
The ornate design of this elegantly crafted tub feet set delivers an elegant, traditional styling within your bathroom ensemble. The matte black finish of these particular feet adds a glistening elegance to your home. Pair with other bath essentials of the same finish for a cohesive look. Four pieces are included in each set.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.