NHVCTZT2 4 Pieces (Set) Tudor Tub Feet, Polished Brass

  • Mfr # NHVCTZT2

  • Zoro # G3083318


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Material
Brass
ADA Compliant
false
Collection
Aqua Eden
Warranty
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NHVCTZT2
Zoro #
G3083318
UPC #
663370356186
Country of Origin
China

Dimensions

Item Width (Inch)
5.13
Item Height (Inch)
2.75
Item Length (Inch)
7.31

Details

Finish
Polished Brass
Material
Brass
ADA Compliant
false
Collection
Aqua Eden
Warranty
1
DOE Certified
false
Theme
Traditional
UPC/CUPC Certified
false
Low Lead Compliant
true
CEC Certified
false
Item Weight (lbs)
12.4
Prop 65 Label
true

Description

The ornate design of this elegantly crafted tub feet set delivers an elegant, traditional styling within your bathroom ensemble.The polished brass finish of these particular feet adds a glistening elegance to your home. Pair with other bath essentials of the same finish for a cohesive look. Four pieces are included in each set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.