Pedestal Bathtubs, 65.75 L, 30.5 W, White, Acrylic

  • Mfr # VTDE663124

  • Zoro # G3109008


product price: $1,983.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Length
65.75
Width
30.5
Color
White
Material
Acrylic
Height
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTDE663124
Zoro #
G3109008
UPC #
663370596629
Country of Origin
China

Dimensions

Length
65.75
Width
30.5
Height
24
Depth to Overflow (Inch)
16.56
Length (In.)
65.75
Width (In.)
30.5
Height (In.)
24

Details

Item
Pedestal Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub;Drain
Weight
117.02
Features
Fabricated from High Quality Acrylic Material, Overall Dimensions: (L)65-3/4"x (W)30-1/2" x (H)24", Water Depth is 16-9/16" to Overflow, 58 Gallon Tub Capacity, Designed for Long-Lasting Durability, Easy-to-Clean, Includes integral overflow slot and brass pop-up drain, Freestanding and Wall Mount Tub Filler Ready, Shut off valve required for faucet repair, Finished in brilliant glossy white on all sides
Faucet Holes
0
Faucet Mount
Freestanding or Wall Mount
Drain Placement
Center
Installation Type
Freestanding
Tub Style
Double Ended
Theme
Modern
ADA Compliant
FALSE
Drain Included
Yes
Capacity (Gal.)
58
Weight (Lbs.)
117.02
Collection
Aqua Eden

Description

Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden 66" Acrylic Double Ended Pedestal Bathtub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.