Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Bathtubs, 66 L, 30.13 W, White, Cast Iron

  • Mfr # VCT7D663025

  • Zoro # G3100495


product price: $2,701.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Length
66
Width
30.13
Color
White
Material
Cast Iron
Height
25.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT7D663025
Zoro #
G3100495
UPC #
663370728273
Country of Origin
China

Dimensions

Length
66
Width
30.13
Height
25.19
Depth to Overflow (Inch)
13.38
Width (In.)
30.13
Height (In.)
25.19
Length (In.)
66

Details

Item
Pedestal Bathtubs
Color
White
Material
Cast Iron
Finish
White
Includes
Bathtub
Features
Hand-smoothed painted white exterior, White porcelain enamel interior, Overall dimensions: (L)66" x (W)30-1/8" x (H)25-3/16", Water depth is 13-3/8" to overflow, 63.4 gallon tub capacity, Designed for long-lasting durability, Easy-to-clean, Deck drilled for tub filler, Bathtub finished in glossy white enamel on all sides and rim
Weight
413.6
Faucet Holes
2
Installation Type
Freestanding
Capacity (Gal.)
63.4
Collection
Aqua Eden
Theme
Traditional
Faucet Centers
7
Tub Style
Double Ended
Drain Placement
Center
ADA Compliant
FALSE
Drain Included
No
Weight (Lbs.)
413.6
Faucet Mount
Deck Mount

Description

Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden 66 in. cast iron pedestal tub with 7 in. faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.