Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Bathtubs, 66.56 L, 29.13 W, White, Cast Iron

  • Mfr # VCT7D663028

  • Zoro # G3097485


product price: $2,701.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Length
66.56
Width
29.13
Color
White
Material
Cast Iron
Height
28.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT7D663028
Zoro #
G3097485
UPC #
663370728297
Country of Origin
China

Dimensions

Length
66.56
Width
29.13
Height
28.13
Length (In.)
66.56
Height (In.)
28.13
Width (In.)
29.13
Depth to Overflow (Inch)
12.94

Details

Item
Pedestal Bathtubs
Color
White
Material
Cast Iron
Finish
White
Includes
Bathtub
Weight
446.6
Features
Hand-smoothed painted white exterior, White porcelain enamel interior, Overall dimensions: (L)66-9/16" x (W)29-1/8" x (H1)22-7/16" x (H2)28-1/8", Water depth is 12-15/16" to overflow, 51.5 gallon tub capacity, Designed for long-lasting durability, Easy-to-clean, Deck drilled for tub filler, Bathtub finished in glossy white enamel on all sides and rim
Drain Included
No
Installation Type
Freestanding
Weight (Lbs.)
446.6
ADA Compliant
FALSE
Collection
Aqua Eden
Faucet Holes
2
Capacity (Gal.)
51.5
Faucet Mount
Deck Mount
Theme
Traditional
Drain Placement
Reversible
Tub Style
Single Slipper
Faucet Centers
7

Description

Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden 66 in. cast iron pedestal tub with 7 in. faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.