Pedestal Bathtubs, 66.94 L, 30.31 W, White, Cast Iron

  • Mfr # VCTND673128

  • Zoro # G3091718


product price: $2,701.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Length
66.94
Width
30.31
Color
White
Material
Cast Iron
Height
29.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCTND673128
Zoro #
G3091718
UPC #
663370728327
Country of Origin
China

Dimensions

Length
66.94
Width
30.31
Height
29.13
Height (In.)
29.13
Length (In.)
66.94
Depth to Overflow (Inch)
13.56
Width (In.)
30.31

Details

Item
Pedestal Bathtubs
Color
White
Material
Cast Iron
Finish
White
Includes
Bathtub
Features
Hand-smoothed painted white exterior, White porcelain enamel interior, Overall dimensions: (L)66-15/16" x (W)30-5/16" x (H1)24" x (H2)29-1/8", Water depth is 13-9/16" to overflow, 49.4 gallon tub capacity, Designed for long-lasting durability, Easy-to-clean, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Bathtub finished in glossy white enamel on all sides and rim
Weight
378.4
Weight (Lbs.)
378.4
Faucet Mount
Freestanding or Wall Mount
Theme
Traditional
Drain Included
No
ADA Compliant
FALSE
Collection
Aqua Eden
Faucet Holes
0
Tub Style
Single Slipper
Drain Placement
Reversible
Capacity (Gal.)
49.4
Installation Type
Freestanding

Description

Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden 67 in. cast iron pedestal tub (no faucet drillings) will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.