
VCTNB0 Bourbon Iron Tub Feet, 4 Pieces (Set), Matte Black
Mfr # VCTNB0
Zoro # G703055830
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Cast Iron
Includes
Tub Feet
Length
9.75
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCTNB0
Zoro #
G703055830
UPC #
663370853494
Country of Origin
China
Dimensions
Length
9.75
Height
4
Width
8.06
Details
Finish
Matte Black
Material
Cast Iron
Includes
Tub Feet
Color
Matte Black
Features
Cast iron construction, Built-in adjusters, Eagle claw & ball design, 4 pieces per set, Designed for long-lasting durability
Weight
22.05
Description
The ornate design of this elegantly crafted tub feet set delivers an elegant, traditional styling within your bathroom ensemble. The matte black finish of these particular feet adds a glistening elegance to your home. Pair with other bath essentials of the same finish for a cohesive look. Four pieces are included in each set.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.