VCTNF0 Iron Tub Feet, 4 Pieces (Set), Matte Black

  • Mfr # VCTNF0

  • Zoro # G703055748


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
8.25
Includes
Tub Feet
Material
Iron
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCTNF0
Zoro #
G703055748
UPC #
663370853289
Country of Origin
China

Dimensions

Length
8.25
Height
12
Width
4

Details

Finish
Matte Black
Includes
Tub Feet
Material
Iron
Color
Matte Black
Features
Solid iron construction, Built-in adjusters, Eagle claw & ball design, Designed for long-lasting durability, 4 pieces per set
Weight
30.83

Description

The ornate design of this elegantly crafted tub feet set delivers an elegant, traditional styling within your bathroom ensemble. The matte black finish of these particular feet adds a glistening elegance to your home. Pair with other bath essentials of the same finish for a cohesive look. Four pieces are included in each set.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.