VTSB603221L 60" x 32" Anti-Skid Single Threshold Shower Base with Seat, Left Hand Drain, White

  • Mfr # VTSB603221L

  • Zoro # G403055703


product price:  $970.19
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Finish
White
Material
Acrylic
Includes
Shower Base
Color
White
Length
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSB603221L
Zoro #
G403055703
UPC #
663370864124
Country of Origin
China

Dimensions

Length
60
Height
20.88
Width
32

Details

Finish
White
Material
Acrylic
Includes
Shower Base
Color
White
Features
Acrylic construction with fiberglass and resin reinforcement, Single threshold for three-wall installation, Textured slip-resistant flooring for a stress-free bath, Molded seat for added comfort, Left-handed drain placement, Overall dimensions: (L)60" x (W)32" x (H)20-7/8", Drain not included
Weight
88.2

Description

The timeless beauty of the Aqua Eden Grenada shower base with seat adds an old style elegance to the bathroom. The shower base features a sturdy fiberglass and resin structure covered in high gloss acrylic material, built to be long-lasting and easy to clean as well. This three-wall design also includes integrated tile flanges with a left drain opening, and an integral seat design on the right providing comfort while in the shower. A sleek and stylishly attractive improvement to any shower, the shower base with seat coordinates well with both traditional and modern themes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.