
VTSB603221R 60" x 32" Anti-Skid Single Threshold Shower Base with Seat, Right Hand Drain, White
Mfr # VTSB603221R
Zoro # G303055674
product price:Â $1,077.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Finish
White
Material
Acrylic
Includes
Shower Base
Length
60
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSB603221R
Zoro #
G303055674
UPC #
663370864131
Country of Origin
China
Dimensions
Length
60
Height
20.88
Width
32
Details
Finish
White
Material
Acrylic
Includes
Shower Base
Color
White
Weight
88.2
Features
Acrylic construction with fiberglass and resin reinforcement, Single threshold for three-wall installation, Textured slip-resistant flooring for a stress-free bath, Molded seat for added comfort, Right-handed drain placement, Overall dimensions: (L)60" x (W)32" x (H)20-7/8", Drain not included
Description
The timeless beauty of the Aqua Eden Grenada shower base with seat adds an old style elegance to the bathroom. The shower base features a sturdy fiberglass and resin structure covered in high gloss acrylic material, built to be long-lasting and easy to clean as well. This three-wall design also includes integrated tile flanges with a right drain opening, and an integral seat design on the left providing comfort while in the shower. A sleek and stylishly attractive improvement to any shower, the shower base with seat coordinates well with both traditional and modern themes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.