
VTSB60325L 60" x 32" Single Threshold Shower Base with Left Hand Drain, White
Mfr # VTSB60325L
Zoro # G303055766
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Material
Acrylic
Includes
Shower Base
Length
60
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSB60325L
Zoro #
G303055766
UPC #
663370864063
Country of Origin
China
Dimensions
Length
60
Height
4.94
Width
32
Details
Finish
White
Material
Acrylic
Includes
Shower Base
Color
White
Weight
57.32
Features
Acrylic construction with fiberglass and resin reinforcement, Single threshold for three-wall installation, Left-handed drain placement, Overall dimensions: (L)60" x (W)32" x (H)4-15/16", Drain not included
Description
The Aqua Eden Dominica 60" x 32" single-threshold shower base features a sturdy fiberglass and resin structure covered in high gloss acrylic material, constructed to be easy to clean and long-lasting. The shower base fits into a 60" alcove installation space, and has a left drain placement with rectangular cover. A sleek and stylishly attractive improvement to any shower, the shower base coordinates well with both traditional and modern themes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.