
VTSB60326C 60" x 32" Anti-Skid Single Threshold Shower Base with Center Drain Hole, White
Mfr # VTSB60326C
Zoro # G203055583
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Material
Acrylic
Includes
Shower Base
Length
60
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSB60326C
Zoro #
G203055583
UPC #
663370864117
Country of Origin
China
Dimensions
Length
60
Height
6
Width
32
Details
Finish
White
Material
Acrylic
Includes
Shower Base
Color
White
Weight
57.32
Features
Acrylic construction with fiberglass and resin reinforcement, Single threshold for three-wall installation, Textured slip-resistant flooring for a stress-free bath, Center drain placement, Overall dimensions: (L)60" x (W)32" x (H)6", Drain not included
Description
The Aqua Eden Bonaire 60" x 32" single-threshold shower base features a sturdy fiberglass and resin structure covered in high gloss acrylic material, constructed to be easy to clean and long-lasting. The shower base is anti-slip, fits into a 60" alcove installation space, and has a center drain placement. A sleek and stylishly attractive improvement to any shower, the shower base coordinates well with both traditional and modern themes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.