
VTSB60326R 60" x 32" Anti-Skid Single Threshold Shower Base with Right Hand Drain, White
Mfr # VTSB60326R
Zoro # G403055604
product price: $641.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Material
Acrylic
Includes
Shower Base
Length
60
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSB60326R
Zoro #
G403055604
UPC #
663370864100
Country of Origin
China
Dimensions
Length
60
Width
32
Height
6
Details
Finish
White
Material
Acrylic
Includes
Shower Base
Color
White
Weight
57.32
Features
Acrylic construction with fiberglass and resin reinforcement, Single threshold for three-wall installation, Textured slip-resistant flooring for a stress-free bath, Right-handed drain placement, Overall dimensions: (L)60" x (W)32" x (H)6", Drain not included
Description
The Aqua Eden Bonaire 60" x 32" single-threshold shower base features a sturdy fiberglass and resin structure covered in high gloss acrylic material, constructed to be easy to clean and long-lasting. The shower base is anti-slip, fits into a 60" alcove installation space, and has a right drain placement. A sleek and stylishly attractive improvement to any shower, the shower base coordinates well with both traditional and modern themes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.