This item is Discontinued.

Aqua Joe 100 Ft x 5/8 In FiberJacket Ultra Flexible Non-Expanding Kink Free Garden Hose AJFJH100-58-PRO

This item is Discontinued.

Aqua Joe

100 Ft x 5/8 In FiberJacket Ultra Flexible Non-Expanding Kink Free Garden Hose (Discontinued)

Mfr # AJFJH100-58-PRO
Zoro # G004195662
UPC # 842470119413
Country of Origin China
Category Garden Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJFJH100-58-PRO
Zoro #
G004195662
UPC #
842470119413
Country of Origin
China

Description

Constructed from a rugged, marine grade fiber jacket surrounding a 5/8-inch flexible inner core, the rip and abrasion-resistant fabric is safe on delicate and painted surfaces no scratching, scuffing or snagging! The innovative, dual-layer design is crush-proof and built to withstand the toughest treatment all while maintaining flexibility down to 0 degrees Fahrenheit. Plus, AQUA JOE is weather and mildew resistant and dries quickly, so you don't have to pick up a heavy, wet or slippery hose. Equipped with durable metal fittings for a solid, leak-proof connection, AQUA JOE is kink-, twist- and tangle-free for uninterrupted flow when watering your yard or garden. AQUA JOE PRO also features soft, flexible grips for maximum comfort during use. BPA-free, Lead-free and Phthalate-free, AQUA JOE is up to 50% lighter than conventional hoses, and provides maximum durability plus performance, and coils easily for compact storage. AQUA JOE comes in a variety of convenient lengths to fit any size lawn, auto, boat, garden and more!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.