This item is Discontinued.

Aqua Joe Ultra Flexible Kink Free Fiberjacket Garden Hose 100-Foot AJFJH100-PRO

This item is Discontinued.

Aqua Joe

Ultra Flexible Kink Free Fiberjacket Garden Hose 100-Foot (Discontinued)

Mfr # AJFJH100-PRO
Zoro # G3971263
UPC # 842470110724
Country of Origin China
Category Garden Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJFJH100-PRO
Zoro #
G3971263
UPC #
842470110724
Country of Origin
China

Dimensions

Hose Length
100 ft

Details

Item
Garden Hose
Kink Resistant
Yes

Description

Say goodbye to tangled, kinked and heavy hoses with the SUPERLIGHT FIBERJACKET GARDEN HOSE from AQUA JOE®.Constructed from a rugged, marine grade fiber jacket surrounding a half-inch flexible inner core, the rip and abrasion-resistant fabric is safe on delicate and painted surfaces – no scratching, scuffing or snagging!The innovative, dual-layer design is crush-proof and built to withstand the toughest treatment all while maintaining flexibility down to 35 degrees Fahrenheit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.