Zoro Homepage
This item is Discontinued.
Aqua Patch Patching Asphalt, Water Activated Cold Mix, 50lb. Pail AP50BKT

Patching Asphalt, Water Activated Cold Mix, 50lb. Pail (Discontinued)

  • Mfr # AP50BKT
  • Zoro # G906153883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP50BKT
Zoro #
G906153883
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 lbs

Details

Item
Patching Asphalt, Water Activated Cold M
Application
Asphalt road patching, Concrete road repairs, Pothole repairs, Driveways, walkways and parking lots, Utility cuts and manhole repairs, Bridge joints
For Use On Surface Material
Asphalt and Concrete
Color
Black
Container Type
Pail
Coverage
2.2 sq ft with 2 inch depth
Full Cure Time
4-6 Hours
Maximum Application Temperature
-10°C to 50°C / 14°F to 122°F

Description

Patching Asphalt, Water Activated Cold M

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.