Shop AQUA PRO
See all product information
Create Account
21852; Fresh Water Pressure Regulator; Pre-Set 45 PSI; 3/4 Inch Male and Female Ends
- Mfr # 21852
- Zoro # G714800405
product price:
$
17.49
/ea
Key Features
End Size1
3/4 in
End Type 1
Male Threads
End Type 2
Female Threads
Complies With CA/VT Regulations
Yes
End Size2
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21852
- Zoro #
- G714800405
- UPC #
- 88805208470
- Country of Origin
- China
- End Type 1
- Male Threads
- End Type 2
- Female Threads
- Complies With CA/VT Regulations
- Yes
Dimensions
- End Size1
- 3/4 in
- End Size2
- 3/4 in
Description
Fits All Standard Garden Hose And Hose Bib Type Connections, Pre-Set To 45 PSI, Rated For 150 PSI Maximum, Lead Free, Certified To IAPMO and NSF Standards, Standard, Single, With Strainer
- •Made Of High Quality, Food Grade, Non-Toxic Materials
- •Lead Free
- •Eliminates The Need For Tools
- •Easy Gripper Makes Installation Easy
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.