Shop AQUA PRO
See all product information
Create Account
21960; Coiled 5/16 Outer Diameter Polyurethane Hose; 20 Foot Length; With Nozzle
- Mfr # 21960
- Zoro # G014775823
product price:
$
31.45
/ea
Key Features
Hose Length
20 in
Hose Tube Material
Polyurethane
Kink Resistant
Yes
Fitting Size
3/4 in Male X 3/4 in Female
Type
Coiled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21960
- Zoro #
- G014775823
- UPC #
- 880268191913
- Country of Origin
- China
Dimensions
- Hose Length
- 20 in
- Fitting Size
- 3/4 in Male X 3/4 in Female
Details
- Hose Tube Material
- Polyurethane
- Kink Resistant
- Yes
- Type
- Coiled
- With Adjustable Nozzle
- Yes
Description
Coiled 5/16 Outer Diameter Polyurethane Hose, 20 Foot Length, UV-Protected, With Spray Nozzle And Adjustable Tip And Contoured Grip/ Quick Connect Adapter Fittings, For Use With Water Pumps
- •UV-Protected 20 Feet Polyurethane Coil Hose With Molded End Fittings (Less Corrosion)
- •Comfort Grip Nozzle With Anti-Slip Designed Handle
- •Adjustable Spray Tip
- •Designed To Facilitate Easy, Neat, Safe Storage
- •Great For Large Cockpits, Dockside Installation, RV And Even Home Cleaning Use
- •Includes 1/2 Inch, 3/4 Inch And 1 Inch FNTP Connectors To Fit Multiple Size Hose Threads
- •Coil Hose Eliminates Any Kinks That May Arise From Normal Water Hose
- •Mate With Aqua Pro 3.0 GPM Or 5.5 GPM Water Pump For A Complete Washdown System
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.