Aqua Pro 20809; 1/2 Inch Male Thread x 1/2 Inch Female Thread; Backflow Prevention; Packaged

  • Mfr # 20809

  • Zoro # G914800359


product price: $12.19
/ea

Key Features

End Type 1
Male Threads
Packaging Type
Retail
End Type 2
Female Threads
End Size1
1/2 in
End Size2
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20809
Zoro #
G914800359
UPC #
88805208098
Country of Origin
China

Dimensions

End Size1
1/2 in
End Size2
1/2 in

Details

End Type 1
Male Threads
Packaging Type
Retail
End Type 2
Female Threads

Description

1/2 Inch Male Pipe Thread x 1/2 Inch Female Pipe Thread, Lead Free, Non-Toxic Food Grade Materials, Certified To IAPMO and NSF Standards, Single, With Retail Packaging


  • •Lead-Free
  • •Direct Replacement For Marshall Brass And For Hydronamic Products
  • •Made Of Non-Toxic, Food-Grade Materials
  • •Certified To IAPMO And NSF Standards

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.