This item is Discontinued.

Aqua Pro Aqua Pro 27886; Fresh Water Inlet; 1/2 Inch Female; Recessed Mount; Brass Valve/Plastic Flange 27886

This item is Discontinued.

Aqua Pro

Aqua Pro 27886; Fresh Water Inlet; 1/2 Inch Female; Recessed Mount; Brass Valve/Plastic Flange (Discontinued)

Mfr # 27886
Zoro # G514800469
UPC # 88805278862
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27886
Zoro #
G514800469
UPC #
88805278862
Country of Origin
China

Dimensions

Diameter
4-1/2 in
Outlet Size
1/2 in
Inlet Size
1/2 in
Cutout Size (IN)
3-1/2 in

Details

Type
Recessed Mount
With Dust Plug
Yes
Inlet Connection Type
Female Threads
Outlet Connection Type
Female Threads

Description

Used For RV Fresh Water System, Recessed Mount Flange Type, 1/2 Inch Female Pipe Thread Inside Connection, 3-1/2 Inch Diameter Cutout Size, 4-1/2 Inch Outside Diameter, Polar White, With Retail Packaging


  • •Made Of Non-Toxic Materials
  • •Available In Metal Or Plastic
  • •Metal Is Powder Coated For A Long Lasting Finish
  • •Plastic Is UV Stabilized For Durability

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.