Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AP141T
Zoro #
G1499206
UPC #
00016145160707
Country of Origin
United States
Dimensions
Overall Height
14 3/16 in
Size
3/4"
Details
Application
Point of Entry
Flow Rate
8 gpm
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Color
Clear
Housing Material
Plastic
Standards
NSF 42, FDA CFR-21
Number of Cartridges Required
1
Min. Pressure
25 psi
With Gauge/Without Gauge
Without Gauge
Head Material
Plastic
Connection
3/4 in NPT
Cartridges Required
Mfr. No. AP110, AP124, AP117, AP420
Reduces
Sediment, Chlorine, Taste, Odor, and Scale
Item
Water Filter System
Sub-Category
Drop-in Cartridge Filter Systems
Description
Water Filter System, Reduces Sediment, Chlorine, Taste, Odor, and Scale, Overall Height 14 3/16 in, Flow Rate 8 gpm, Application Point of Entry, Color Clear, Head Material Plastic, Housing Material Plastic, Number of Cartridges Required 1, Standards NSF 42, FDA CFR-21
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.