Shop AQUA-PURE
See all product information
Create Account
FilterHousing, 221/4inH, 41/8inDia, Silver
- Mfr # SST2HB
- Zoro # G416474911
product price:Â
$
706.99
/ea
Sold in multiples of 2 for
$1,413.98
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel, 316 Stainless Steel
Head Material
Stainless Steel
Micron Rating
1 micron
Features
Long-Lasting Water Filtration for Your Home
Application
Whole House Water Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SST2HB
- Zoro #
- G416474911
- UPC #
- -
- Country of Origin
- China
- Housing Material
- 304 Stainless Steel, 316 Stainless Steel
- Head Material
- Stainless Steel
- Micron Rating
- 1 micron
- Features
- Long-Lasting Water Filtration for Your Home
- Application
- Whole House Water Filtration
- Flow Rate
- 16 gpm
- Includes
- Housing Wrench, Mounting Bracket, Ring Nut Connector with a Tightening Tool
- Maximum Temperature
- 200 Degrees F
- Reduces
- Chlorine Odor, Chlorine Taste, Particulates, Rust, Scale
- Connection Type
- NPT
- Series
- 5592016
- Maximum Pressure
- 300 psi
- Accessory Type
- Water Filter Housings
- Item
- Water Filter Housing
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Connection Size
- 1 in
- Overall Diameter
- 4 1/8 in
- Overall Height
- 22 1/4 in
- Overall Width
- 4 1/8 in
- Overall Length
- 22 3/8 in
- Filter Cartridge Diameter - Maximum
- 2 1/2 in
- Width
- 4 1/8 in
- Wire Rope Length
- 22 3/8 in
- Length
- 22 3/8 in
- Fits Chest Size
- Long-Lasting Water Filtration for Your Home
Description
Water Filter Housing, Housing Material 304 Stainless Steel, 316 Stainless Steel, Flow Rate 16 gpm, Connection Size 1 in, Overall Height 22 1/4 in, Overall Diameter 4 1/8 in, Connection Type NPT, Overall Length 22 3/8 in, Overall Width 4 1/8 in, Color Silver, Features Long-Lasting Water Filtration for Your Home, Head Material Stainless Steel, Includes Housing Wrench, Mounting Bracket, Ring Nut Connector with a Tightening Tool, Maximum Pressure 300 psi, Maximum Temperature 200 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.